H-480A-SS-GL-1/4-C260PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-480A-SS-GL-1/4-C260PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400A Series, Valve, Stainless Steel, Check,

MFG Item Number
3205448

H-480A-SS-GL-1/4-C260PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400A Series, Valve, Stainless Steel, Check,

MFG Item Number
3205448
Item Number
H-480A-SS-GL-1/4-C260PSI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400A Series
Item #
H-480A-SS-GL-1/4-C260PSI
Valve, Stainless Steel, Check,

H-400A Series Information

. 316 St.St. or Brass Construction
  • Variable Adjustable Cracking Pressure Ranges
  • Pressure Characteristics: up to 3000 psi
  • HAM‑LET LET‑LOK Fittings, Male NPT, and HTC® Face Seal Bead
The H‑400A Series is a compact design for moderate‑pressure (up to 3000 psi) instrumentation panels and systems, which provides an accurate and adjustable operating point. H‑400A valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage for flow through the valve.

Specifications

Specifications
Manufacturer Part Number 3205448
Manufacturer Ham-Let
Product Series H-400A
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400A Series
Description Valve, Stainless Steel, Check,
Material Stainless Steel 316
Valve Type Male End
Connection 0.25 "
Connection Type Face Seal Male Connector
Calibration Designator 260 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs