H-480HP-SS-GL-1/2-10PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-480HP-SS-GL-1/2-10PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series, H4-HP Series, SS Check Valve, 1/2in.

MFG Item Number
3202066

H-480HP-SS-GL-1/2-10PSI Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series, H4-HP Series, SS Check Valve, 1/2in.

MFG Item Number
3202066
Item Number
H-480HP-SS-GL-1/2-10PSI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400HP Series
Item #
H-480HP-SS-GL-1/2-10PSI
H4-HP Series, SS Check Valve, 1/2in.

H-400HP Series Information

. 316 St.St. construction
  • High Pressure Characteristics up to 6000 psi (413 bar)
  • Small Size
  • Variable Fixed Cracking Pressure
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face Seal Bead Ends
  • Suitable for vacuum applications
  • ECE R110 approved for the CNG/NGV as an option
The H‑400HP Series is a compact, robust and heavy duty design for high‑pressure (up to 6000 psi) instrumentation panels and systems, which provides an accurate operating point. H‑400HP valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage of flow through the valve.
H‑400HP CNG is specially designed for the CNG/NGV

Specifications

Specifications
Manufacturer Part Number 3202066
Manufacturer Ham-Let
Product Series H-400HP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
Description H4-HP Series, SS Check Valve, 1/2in. Male Face Seal x 1/2in. Male Face Seal, 1 psi
Material Stainless Steel 316
Valve Type Male End
Connection 0.5 "
Connection Type Metal Face Seal Male
Cracking Pressure 10 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs