H-480OP-B-N-1/4-1PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-480OP-B-N-1/4-1PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series

H-480OP-B-N-1/4-1PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series
H4-OP Series, Brass Check Valve,
Item Number
H-480OP-B-N-1/4-1PSI
MFG Item Number
3300423
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Valves - Hydraulic & Pneumatic, H-400OP Series
Item #
H-480OP-B-N-1/4-1PSI
H4-OP Series, Brass Check Valve,

H-400OP Series Information

The H‑400OP Series is a compact one‑piece design for moderate pressure (up to 3000 psi) instrumentation panels and systems, which provides a fixed operating point. H‑400OP valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage for flow through the valve.
For vacuum applications, please select the H‑400HP series.

Specifications

Specifications
Manufacturer Part Number 3300423
Manufacturer Ham-Let
Product Series H-400OP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series
Description H4-OP Series, Brass Check Valve, 1/4in. Male NPT Thread x 1/4in. Male NPT Thread, 1 psi
Material Brass
Valve Type Male End
Connection 0.25 "
Connection Type NPT
Cracking Pressure 1 psi
Gasket Material Fluorocarbon KFM
Net Weight 0 lbs
Gross Weight 0 lbs