H-485OP-SS-N-1/4-10P-KZLF
Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-485OP-SS-N-1/4-10P-KZLF Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series, Valve, Stainless Steel, Check,

MFG Item Number
3203481

H-485OP-SS-N-1/4-10P-KZLF Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series, Valve, Stainless Steel, Check,

MFG Item Number
3203481
Item Number
H-485OP-SS-N-1/4-10P-KZLF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-400OP Series
Item #
H-485OP-SS-N-1/4-10P-KZLF
Valve, Stainless Steel, Check,

H-400OP Series Information

The H‑400OP Series is a compact one‑piece design for moderate pressure (up to 3000 psi) instrumentation panels and systems, which provides a fixed operating point. H‑400OP valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage for flow through the valve.
For vacuum applications, please select the H‑400HP series.

Specifications

Specifications
Manufacturer Part Number 3203481
Manufacturer Ham-Let
Product Series H-400OP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400OP Series
Description Valve, Stainless Steel, Check,
Material Stainless Steel 316
Valve Type Male to Female End
Connection 0.25 "
Connection Type NPT
Cracking Pressure 10 psi
Gasket Material Perfluor
Net Weight 0 lbs
Gross Weight 0 lbs