H-500-SS-L-10MM-PK
Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-500-SS-L-10MM-PK

Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series

H-500-SS-L-10MM-PK

Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series
H5 Series, 3 Piece SS Ball Valve,
Item Number
H-500-SS-L-10MM-PK
MFG Item Number
3200666
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-500 Series
Item #
H-500-SS-L-10MM-PK
H5 Series, 3 Piece SS Ball Valve,

H-500 Series Information

The H‑500 Series is a moderate‑pressure instrumentation Ball Valve for general service and instrumentation panels. The valves offer large ports for high flow, tight shutoff, long‑life service and low operating torque.
The H‑500 Series can be used for bi‑directional flow, is rated to max. 3000 psig (204 Bar) and performs as on/off service.
  • Certified for ISO 15848‑1:2006(E)
  • Precision Investment cast body in CF8M stainless steel
  • Precision Investment cast end caps in CF3M stainless steel
  • Blow‑out proof stem with Belleville washer design for long life stem sealing
  • Manual Operation with integral locking device
  • Flow coefficient (Cv) from 1.2 to 24.0
  • MAWP 3000 psig (206 Barg), 2000 psig (137 Barg) for "‑FP" option
  • MAWT 450 F (232 C)
  • H‑500S seat material is Modified PTFE as standard

Specifications

Specifications
Manufacturer Part Number 3200666
Manufacturer Ham-Let
Product Series H-500
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series
Description H5 Series, 3 Piece SS Ball Valve, 1mm Let-Lok Tube Fitting x 1mm Let-Lok Tube Fitting, Peek Seat
Material Stainless Steel 316
Valve Type Let-Lok Ends
Body Size Standard
Connection 10 mm
Connection Type Let-Lok
Seat Material PEEK
Operation Type Lever Handle
Net Weight 0 lbs
Gross Weight 0 lbs