H-510-SS-N-1-A4O
Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-510-SS-N-1-A4O

Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series

H-510-SS-N-1-A4O

Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series
Valve, Stainless Steel, Ball,
Item Number
H-510-SS-N-1-A4O
MFG Item Number
3205626
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-500 Series
Item #
H-510-SS-N-1-A4O
Valve, Stainless Steel, Ball,

H-500 Series Information

The H‑500 Series is a moderate‑pressure instrumentation Ball Valve for general service and instrumentation panels. The valves offer large ports for high flow, tight shutoff, long‑life service and low operating torque.
The H‑500 Series can be used for bi‑directional flow, is rated to max. 3000 psig (204 Bar) and performs as on/off service.
  • Certified for ISO 15848‑1:2006(E)
  • Precision Investment cast body in CF8M stainless steel
  • Precision Investment cast end caps in CF3M stainless steel
  • Blow‑out proof stem with Belleville washer design for long life stem sealing
  • Manual Operation with integral locking device
  • Flow coefficient (Cv) from 1.2 to 24.0
  • MAWP 3000 psig (206 Barg), 2000 psig (137 Barg) for "‑FP" option
  • MAWT 450 F (232 C)
  • H‑500S seat material is Modified PTFE as standard

Specifications

Specifications
Manufacturer Part Number 3205626
Manufacturer Ham-Let
Product Series H-500
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-500 Series
Description Valve, Stainless Steel, Ball,
Material Stainless Steel 316
Valve Type Female Ends
Body Size Standard
Connection 1 "
Connection Type NPT
Seat Material PTFE
Operation Type Lever Handle
Net Weight 0 lbs
Gross Weight 0 lbs