H-5500-1005
Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-5500-1005

Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series

H-5500-1005

Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series
Indicator 3-1/2in. 0-100Rh
MFG Item Number
H-5500-1005
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series
Item #
H-5500-1005
Indicator 3-1/2in. 0-100Rh

H-5500 Pneumatic Humidity Indicators Series Information

  • Equipped for Flush or Surface Mounting ‑ for Flush Mounting, the U‑Clamp Is Furnished with Breakoffs to Accommodate Various Panel Thicknesses
  • Available in 2‑1/2 and 3‑1/2 in Dial Sizes
  • Removable Plastic Lens Cover
Humidity Indicators show the relative humidity being measured by a transmitter with a 3 to 15 psig (21 to 105 kPa) pneumatic output.

Specifications

Specifications
Manufacturer Part Number H-5500-1005
Manufacturer Johnson Controls
Product Series H-5500 Pneumatic Humidity Indicators
Family Series Johnson Controls Panel Meters & Gauges, H-5500 Pneumatic Humidity Indicators Series
Description Indicator 3-1/2in. 0-100Rh
Range 0-100 % RH
Case Size 3.5 "
Units Single Scale: % Relative Humidity
Vacuum Measurement No
Window Composition Plastic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs