Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H-650
CU MEC 1000-600 17/32 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 1000-600 17/32 B UL CSA
Specifications
Specifications
| Manufacturer Part Number |
H-650 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU MEC 1000-600 17/32 B UL CSA |
| Wire Size Range |
600-1,000 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2.515 lbs |