Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H-70
CU MEC 2-8 17/64 B UL CSA
This item cannot be canceled or returned
Description
CU MEC 2-8 17/64 B UL CSA
Specifications
Specifications
| Manufacturer Part Number |
H-70 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
CU MEC 2-8 17/64 B UL CSA |
| Wire Size Range |
8-2 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.055 lbs |