H-700-SS-HL-1/8-TLD
Ham-Let Valves - Hydraulic & Pneumatic, H-700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-700-SS-HL-1/8-TLD

Ham-Let Valves - Hydraulic & Pneumatic, H-700 Series

H-700-SS-HL-1/8-TLD

Ham-Let Valves - Hydraulic & Pneumatic, H-700 Series
Valve, Stainless Steel, Ball,
Item Number
H-700-SS-HL-1/8-TLD
MFG Item Number
3202099
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-700 Series
Item #
H-700-SS-HL-1/8-TLD
Valve, Stainless Steel, Ball,

H-700 Series Information

  • Certified for ISO 15848‑1 :2006(E)
  • Blow‑out Proof Stem
  • Stainless Steel Constructions
  • Locking Handle in On and Off positions
  • MAWP 2000 psi (137 Barg)
  • MAWT 400 F (204 C)
  • Flow coefficient (Cv) 1.25 to 17.35
  • Size range: 1/4" to 1" or 6mm to 25mm
The H‑700 Series is a moderate‑pressure ball valve for general service. These valves are compact in size and structure. They have relatively large ports for a high flow, tight shutoff, a long‑life service, and a low operating torque.
The H‑700 Series can be used for bi‑directional flow in a fully open or fully closed position only. The series is rated to a max. of 2000 psig (135 bar) and performs as on/off service.

Videos

Specifications

Specifications
Manufacturer Part Number 3202099
Manufacturer Ham-Let
Product Series H-700
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-700 Series
Description Valve, Stainless Steel, Ball,
Material Stainless Steel 316
Valve Type Let-Lok Ends
Connection 1/8 "
Connection Type One-Lok Tube Fitting
Seat Material PTFE
Operation Type Locking Device Lever Handle
Net Weight 0 lbs
Gross Weight 0 lbs