H-800M-SS-L-1/4-A1C-EX
Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-800M-SS-L-1/4-A1C-EX

Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series

H-800M-SS-L-1/4-A1C-EX

Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series
Valve, Stainless Steel, Ball,
Item Number
H-800M-SS-L-1/4-A1C-EX
MFG Item Number
3209411
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-800 Series
Item #
H-800M-SS-L-1/4-A1C-EX
Valve, Stainless Steel, Ball,

H-800 Series Information

  • Certified for ISO 15848‑1:2006(E)
  • Encapsulated Ball Stem design
  • On/off‑service, one‑piece Ball Valve with 2‑way pattern
  • Diverter and on/off‑service, one‑piece Ball Valve with 3‑way pattern
  • Stainless Steel construction
  • Allows bi‑directional flow in 2‑way straight pattern
  • Has virtually no dead volume
  • One‑piece Ball Stem ensures alignment of stem and orifice
  • MAWP 3000 psi (206 bar) ; MAWT 300 F (149 C)
  • Panel mountable
  • Vent options
  • Variable end connection types and sizes from 1/16" to 1/2", 3mm to 12mm
  • Operation with colored Nylon handles, metal handle and pneumatically actuated
The H‑800, one‑piece Ball Valve series is designed for general service and instrumentation panels. Valve design enables low and high working pressure and accommodates a wide temperature range with high life cycle.
One‑piece body design reduces possibility of shell leakage. The valves offer tight shutoff, long‑life service and low operating torque.
HAM‑LET H‑800 Ball Valves are designed for fully open or fully closed operations only. After a period of non‑operation, the valve's braking torque may rise.

Videos

Specifications

Specifications
Manufacturer Part Number 3209411
Manufacturer Ham-Let
Product Series H-800
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-800 Series
Description Valve, Stainless Steel, Ball,
Material Stainless Steel 316
Valve Type Let-Lok Ends
Body Size Medium
Connection 1/4 "
Connection Type Let-Lok
Operation Type Actuator
Net Weight 0 lbs
Gross Weight 0 lbs