Series Information
| Manufacturer Part Number | H 936 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Bushings |
| Description | Eaton Crouse-Hinds series insulating bushing, Rigid/IMC, Insulated, Plastic, 150°C, Threaded, 2 |
| Grounding | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Temperature Rating | 150 °C |
| Insulation Material | Plastic |
| Mounting | Threaded |
| Composition | Plastic |
| Trade Size | 2 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |