H-985-SS-N-1/2-SL-45PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-985-SS-N-1/2-SL-45PSI Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series, Valve, Stainless Steel, Relief,

MFG Item Number
3208744

H-985-SS-N-1/2-SL-45PSI Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series, Valve, Stainless Steel, Relief,

MFG Item Number
3208744
Item Number
H-985-SS-N-1/2-SL-45PSI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-900 Series
Item #
H-985-SS-N-1/2-SL-45PSI
Valve, Stainless Steel, Relief,

H-900 Series Information

  • H‑900 is available as CE/PED products
  • 316 St.St. Construction
  • Service 10‑225 psi
  • MAWP* 300 psi
  • One spring for all set pressure range
  • Available in all pipe threads and LET‑LOK connectors
  • Sizes: 1/4" or 6mm
The H‑900 series is a relief valve for low pressure service. The valve is normally closed. It will open when the system pressure reaches the set level. It will re‑close when the system pressure falls below the set level.

Specifications

Specifications
Manufacturer Part Number 3208744
Manufacturer Ham-Let
Product Series H-900
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series
Description Valve, Stainless Steel, Relief,
Material Stainless Steel 316
Seal Material Fluorocarbon FKM
Valve Type Male to Female
Connection 1/2 "
Connection Type NPT
Calibration Designator 45 psi
Net Weight 0 lbs
Gross Weight 0 lbs