H-985-SS-R-1/4-SL
Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-985-SS-R-1/4-SL Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series, H9 Series, SS Relief Valve, Male

MFG Item Number
3200617

H-985-SS-R-1/4-SL Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series, H9 Series, SS Relief Valve, Male

MFG Item Number
3200617
Item Number
H-985-SS-R-1/4-SL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-900 Series
Item #
H-985-SS-R-1/4-SL
H9 Series, SS Relief Valve, Male

H-900 Series Information

  • H‑900 is available as CE/PED products
  • 316 St.St. Construction
  • Service 10‑225 psi
  • MAWP* 300 psi
  • One spring for all set pressure range
  • Available in all pipe threads and LET‑LOK connectors
  • Sizes: 1/4" or 6mm
The H‑900 series is a relief valve for low pressure service. The valve is normally closed. It will open when the system pressure reaches the set level. It will re‑close when the system pressure falls below the set level.

Specifications

Specifications
Manufacturer Part Number 3200617
Manufacturer Ham-Let
Product Series H-900
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-900 Series
Description H9 Series, SS Relief Valve, Male BSPT Thread 1/4in. x 1/4in. Female BSPT Thread
Material Stainless Steel 316
Seal Material Fluorocarbon FKM
Valve Type Male to Female
Connection 1/4 "
Connection Type ISO Tapered
Spring Designator 10-225 psi
Net Weight 0 lbs
Gross Weight 0 lbs