H-995-HP-SS-NL-1/4-D
Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-995-HP-SS-NL-1/4-D Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series, H9 HP Series, SS Relief Valve, Male

MFG Item Number
3200147

H-995-HP-SS-NL-1/4-D Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series, H9 HP Series, SS Relief Valve, Male

MFG Item Number
3200147
Item Number
H-995-HP-SS-NL-1/4-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-900HP Series
Item #
H-995-HP-SS-NL-1/4-D
H9 HP Series, SS Relief Valve, Male

H-900HP Series Information

  • H‑900HP is available as CE/PED products
  • 316St.St. Construction
  • Service up to 6000 psi
  • Set Pressure from 50 psig to 6000 psig ( 3.50 to 414 bar)
  • Identifying colored springs for each pressure range
  • Replaceable springs for a variable pressure range
  • Available in all pipe threads and LET‑LOK connectors
  • Sizes: 1/4" or 6mm
H‑900 HP is a series of relief valves for high‑pressure service.
The valve is normally closed.
It will open when the system pressure reaches the set level.
It will re‑close when the system pressure falls below the set level.

Specifications

Specifications
Manufacturer Part Number 3200147
Manufacturer Ham-Let
Product Series H-900HP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-900HP Series
Description H9 HP Series, SS Relief Valve, Male NPT Thread 1/4in. x 1/4in. Let-Lok Tube Fitting, 15-225 psi
Material Stainless Steel 316
Seal Material Fluorocarbon FKM
Valve Type Male to Let-Lok
Connection 1/4 "
Connection Type NPT to Let-Lok
Spring Designator 1,500-2,250 psi
Net Weight 0 lbs
Gross Weight 0 lbs