H-99M-00-SS-L-V-3/4-G
Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-99M-00-SS-L-V-3/4-G Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series, Valve, Stainless Steel, Needle,

MFG Item Number
3207841

H-99M-00-SS-L-V-3/4-G Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series, Valve, Stainless Steel, Needle,

MFG Item Number
3207841
Item Number
H-99M-00-SS-L-V-3/4-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H-99 Series
Item #
H-99M-00-SS-L-V-3/4-G
Valve, Stainless Steel, Needle,

H-99 Series Information

  • Blowout‑Proof Stem
  • MAWP* up to 10,000 psi (690 bar)
  • MAWT* up to 648 C (1200 F)
  • End connection size range: 1/4" to 1" or 6mm to 25mm
  • Flow Coefficient (Cv) 0 to1.5
  • Variety of stem types
  • Packing bolt for easy panel mounting, no packing disassembling is required
The H‑99 Series offers a general‑service valve of rugged design and construction. It is available in stainless steel to suit a wide range of services.
Capable of withstanding high pressures (10,000 psig max) and high temperatures.
This valve is typically used in a severe environments, high pressure sampling systems, high pressure shut‑down systems and test stands.

Specifications

Specifications
Manufacturer Part Number 3207841
Manufacturer Ham-Let
Product Series H-99
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-99 Series
Description Valve, Stainless Steel, Needle,
Material Stainless Steel 316
Valve Type Let-Lok End
Connection Type Let-Lok
Stem V Stem
Connection 3/4 "
Net Weight 0 lbs
Gross Weight 0 lbs