H-MP
Fibox Enclosures, PICCOLO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H-MP

Fibox Enclosures, PICCOLO Series

H-MP

Fibox Enclosures, PICCOLO Series
Back Panel, 4.9in.x3.7in.
MFG Item Number
H-MP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PICCOLO Series
Item #
H-MP
Back Panel, 4.9in.x3.7in.

PICCOLO Series Information

  • Excellent Surface Finish
  • Designed for Pushbuttons
  • RoHS Compliant and Halogen‑Free
PICCOLO enclosures are designed to house push buttons, terminal blocks, motor starters and electronic devices. They are also ideal for mounting and protecting process control sensors and switches. The PICCOLO range is available in polycarbonate and ABS.

Specifications

Specifications
Manufacturer Part Number H-MP
Manufacturer Fibox
Product Series PICCOLO
Family Series Fibox Enclosures, PICCOLO Series
Description Back Panel, 4.9in.x3.7in.
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 7 "
Nominal Width 5 "
Net Weight 0.3 lbs
Gross Weight 0.3 lbs