Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H-RF0-K1 Grace Technologies Remote Access Interfaces, Panel Interface Connector; Panel
H-RF0-K1 Grace Technologies Remote Access Interfaces, Panel Interface Connector; Panel
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Panel Interface Connector; Panel
Specifications
Specifications
| Manufacturer Part Number |
H-RF0-K1 |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Remote Access Interfaces |
| Description |
Panel Interface Connector; Panel Mount No Housing, UL Type 1; GFCI Inside-Outlet; No Circuit Breaker |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Uncovered Plate |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.595 lbs |
H-RF0-K1
Grace Technologies Remote Access Interfaces