Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H-RF0-K3 Grace Technologies Remote Access Interfaces, Panel Interface Connector; Panel
H-RF0-K3 Grace Technologies Remote Access Interfaces, Panel Interface Connector; Panel
Description
Remote Access Interfaces, Series
Panel Interface Connector; Panel
Specifications
Specifications
| Manufacturer Part Number |
H-RF0-K3 |
| Manufacturer |
Grace Technologies |
| Family Series |
Grace Technologies Remote Access Interfaces |
| Description |
Panel Interface Connector; Panel Mount Housing, UL Type 4; GFCI Inside-Outlet; No Circuit Breaker |
| Number of Outlets |
(2) GFCI |
| GFCI |
Yes |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 4 |
| Material |
Aluminum |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
1.155 lbs |
| Gross Weight |
1.215 lbs |
H-RF0-K3
Grace Technologies Remote Access Interfaces