Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | H-RF15-K2 |
|---|---|
| Manufacturer | Grace Technologies |
| Family Series | Grace Technologies Remote Access Interfaces |
| Description | Panel Interface Connector; Panel Mount Housing, UL Type 4; GFCI Inside-Outlet; 15 Amp Circuit |
| Number of Outlets | (2) GFCI |
| GFCI | Yes |
| Circuit Breaker | 15 A |
| Mounting | Surface Mount |
| NEMA Rating | NEMA 4X |
| Material | Aluminum |
| Approvals | CE, UL |
| Protection Rating | IP65 |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.325 lbs |