H-X-YD7
Grace Technologies Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H-X-YD7 Grace Technologies Remote Access Interfaces, GracePort+ 10 inch HMI Cover Kit,
MFG Item Number
H-X-YD7

H-X-YD7 Grace Technologies Remote Access Interfaces, GracePort+ 10 inch HMI Cover Kit,

MFG Item Number
H-X-YD7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
H-X-YD7
GracePort+ 10 inch HMI Cover Kit,

Series Information

Specifications

Specifications
Manufacturer Part Number H-X-YD7
Manufacturer Grace Technologies
Family Series Grace Technologies Remote Access Interfaces
Description GracePort+ 10 inch HMI Cover Kit, UV Rated, UL Listed with Formed-in-Place (FIP) polyurethane
Material Polycarbonate
Approvals UL
Net Weight 1.57 lbs
Gross Weight 2.85 lbs