Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H000X025H2M Panduit Labels, PXE H000X025H2M MP Printer Heat Shrink
MFG Item Number
H000X025H2M
H000X025H2M Panduit Labels, PXE H000X025H2M MP Printer Heat Shrink
MFG Item Number
H000X025H2M
This item cannot be canceled or returned
Description
PXE H000X025H2M MP Printer Heat Shrink
Specifications
Specifications
Manufacturer Part Number
H000X025H2M
Manufacturer
Panduit
Family Series
Panduit Labels
Description
The Portable Printer continuous Heat Shrink Labels in Yellow are made of Military-Grade Polyolefin. They measure 0.13 3.1 mm diameter, 8' 2.4 m Length, and 0.25 6.4 mm Width and have a wire range of 22 - 18 AWG. The Fast-Loading MP Label Cassette
Application
Heat Shrink
Material Type
Polyolefin
Material Description
Military Grade
Background Color
Yellow
Label Width
0.25 "
Net Weight
1.575 lbs
Gross Weight
1.575 lbs
H000X025H2M
Panduit Labels