H000X034H1C
Panduit Labels, P1 Military Grade Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H000X034H1C Panduit Labels, P1 Military Grade Label Cassettes Series, P1 Heat Shrink Label
MFG Item Number
H000X034H1C

H000X034H1C Panduit Labels, P1 Military Grade Label Cassettes Series, P1 Heat Shrink Label

MFG Item Number
H000X034H1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Military Grade Label Cassettes Series
Item #
H000X034H1C
P1 Heat Shrink Label

P1 Military Grade Label Cassettes Series Information

. P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Meets print performance requirements of MIL‑STD‑883F Method 2015.13, Solutions A, B and D, and MIL‑STD‑202G Method 215K, Solutions A, C and D
  • Meets UL Standard 224 for flammability
  • Shrink ratio 3:1
  • Each cassette contains a roll of non‑adhesive flattened polyolefin
  • Temperature Range: ‑67F to 275F (‑55C to 135C)

Specifications

Specifications
Manufacturer Part Number H000X034H1C
Manufacturer Panduit
Product Series P1 Military Grade Label Cassettes
Family Series Panduit Labels, P1 Military Grade Label Cassettes Series
Description The H000X034H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette can be cut-to-length and contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette.
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3-1
Background Color White
Label Width 96 "
Label Height 0.34 "
Recommended Printer(s) PanTher LS8E/LS8EQ
Approvals UL
Net Weight 0.0625 lbs
Gross Weight 0.205 lbs