Series Information
| Manufacturer Part Number | H000X034H1M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | The Portable Printer continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.19 4.7 mm Diameter, 8' 2.4 m Length, and 0.34 8.6 mm Width and have a wire range of 18–12 AWG. The Fast-Loading MP Label Cassette includes |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Military Grade |
| Background Color | White |
| Label Width | 0.25 " |
| Net Weight | 0.115 lbs |
| Gross Weight | 0.115 lbs |