H050X034H1T-B
Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H050X034H1T-B Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H050X034H1T-B Heatshrink, PO, White, Mil

MFG Item Number
H050X034H1T-B

H050X034H1T-B Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H050X034H1T-B Heatshrink, PO, White, Mil

MFG Item Number
H050X034H1T-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Military Grade Single-Sided Heat Shrink Labels Series
Item #
H050X034H1T-B
H050X034H1T-B Heatshrink, PO, White, Mil

Military Grade Single-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Meet UL Standard 224 with a VW‑1 rating for flammability and AMS‑DTL‑23053/5C (Class 1 and Class 3)
  • Meet SAE‑AS81531, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K, Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Shrink ratio 3:1
  • Tested for use as an identification marker in (Class 1E) harsh environments
  • Use thermal transfer hybrid ribbon or white resin ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • UL224 recognized, File # E205133; CSA certified, C22.2 No. 198.1.06, File # 256205

Specifications

Specifications
Manufacturer Part Number H050X034H1T-B
Manufacturer Panduit
Product Series Military Grade Single-Sided Heat Shrink Labels
Family Series Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
Description The H050X034H1T-B Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color White
Label Width 0.34 "
Label Height 0.5 "
Net Weight 4.815 lbs
Gross Weight 5.35 lbs