Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors SCRs, H Series
H0700KC17Y
Westcode Semiconductors SCRs, H Series
MFG Item Number
H0700KC17Y
This item cannot be canceled or returned
Description
- Offers in both Symmetrical and Asymmetric
- Broad Range of High Specification Devices
- Current Rating of up to 4KA
Gate Turn‑off Thyristors are still component of choice when it comes to very high power converters
Specifications
Specifications
| Manufacturer Part Number |
H0700KC17Y |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
H |
| Family Series |
Westcode Semiconductors SCRs, H Series |
| Description |
FAST,SYMMETRICAL GTO |
| Package Style |
W34 |
| Vdrm (Volts) |
1,700 V |
| Vrrm |
1,360 V |
| It (rms) |
700 A |
| It (avg) |
360 A |
| Itsm Amps |
4 A |
| Vtm (Volts) |
2.4 V |
| dv/dt (V/microseconds) |
800 |
| Igt |
200 mA |
| Mounting Force |
9 |
| Net Weight |
0.2644 lbs |
| Gross Weight |
0.2644 lbs |
H0700KC17Y
Westcode Semiconductors SCRs, H Series