Series Information
| Manufacturer Part Number | H07541 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Fittings |
| Description | 45 DEG MALE L/T CONN,3/4in., STEEL, INS |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
| Connection Type | Compression |
| Angle | 45 ° |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |