-
PS0389NGYHubbell FittingsItem NumberPS0389NGYMFG Item NumberPS0389NGYProduct DescriptionSWIVEL MALE L/T CONN, 3/8in., NM, GYSpecifications
Specifications Conduit/Cable Type Liquid Tight Type B Connection Type Compression Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat No Jacketed No Composition Non-Metallic Hazardous Rated No Availability -
CGB455Hubbell Fittings, CGB SeriesItem NumberCGB455MFG Item NumberCGB455SeriesCGBProduct Description"CGBCBLCNTRRANGE.551-.9451-1/4""ZPST"Specifications
Specifications Angle Straight Hub Size 1-1/4 " Jacketed No Composition Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NHC1041CRHubbell FittingsItem NumberNHC1041CRMFG Item NumberNHC1041CRProduct Description90 MALE CORD CONN, .63-.75in., 1in.,Specifications
Specifications Connection Type Compression Angle 90 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Non-Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2611Hubbell FittingsItem Number2611Product DescriptionPLUG 30A 125V AC/DC NEMA L5-30Specifications
Specifications Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2715Hubbell FittingsItem Number2715MFG Item Number2715Product DescriptionFLANGED INLET 30A 125/250V AC/DCSpecifications
Specifications Connection Type Set Screw Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NHC1042CRHubbell FittingsItem NumberNHC1042CRMFG Item NumberNHC1042CRProduct Description90 MALE CORD CONN, .75-.88in., 1in.,Specifications
Specifications Connection Type Compression Angle 90 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Non-Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NHC1043CRHubbell FittingsItem NumberNHC1043CRMFG Item NumberNHC1043CRProduct Description90 MALE CORD CONN, .88-1.00in., 1in.,Specifications
Specifications Connection Type Compression Angle 90 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Non-Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H038Hubbell FittingsItem NumberH038MFG Item NumberH038Product DescriptionSTR MALE L/T CONN, 3/8in., STEELSpecifications
Specifications Connection Type Compression Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H0381Hubbell FittingsItem NumberH0381MFG Item NumberH0381Product DescriptionSTR MALE L/T CONN, 3/8in., STEEL, INSSpecifications
Specifications Connection Type Compression Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H0384Hubbell FittingsItem NumberH0384MFG Item NumberH0384Product Description45 MALE L/T CONN, 3/8in., STEELSpecifications
Specifications Connection Type Compression Angle 45 ° Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.