Series Information
| Manufacturer Part Number | H075907 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | British Standard fuse-link Protistor 2x17x49 gR 690V AC UL 85A |
| Fuse Type | Semiconductor |
| Current Rating | 85 A |
| AC Voltage | 250 VAC |
| Class | gR |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 250 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.183 lbs |