Series Information
| Manufacturer Part Number | H075TBFA |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 3/4 Inch Aluminum, Thru Bulkhead Fitting for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Bulk Head |
| Angle | Straight |
| Trade Size | 3/4 " |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |