Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H1/0-PS-C Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 1/0, CMA 83,700
MFG Item Number
H1/0-PS-C
H1/0-PS-C Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS PRL SPLICE, 1/0, CMA 83,700
MFG Item Number
H1/0-PS-C
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS PRL SPLICE, 1/0, CMA 83,700
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
H1/0-PS-C |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Parallel Splice, Length 0.75 Inch, Outer Diameter 0.571 Inch, Inner Diameter 0.446 Inch, Wire Range 1/0 AWG, 83,700-119,500 kcmil, Copper, Tin Plated |
| Terminal Type |
Splice - Parallel |
| Wire Size Range |
1/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
H1/0-PS-C
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series