Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1-3/8

Browning Bushings

H1-3/8

Browning Bushings
Split Taper Bushing , 1.375 Inch
Item Number
H1-3/8
MFG Item Number
1078401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
H1-3/8
Split Taper Bushing , 1.375 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 1078401
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 1.375 Inch Bore
Product Type Split Taper Bushing
Bushing Type H
Bore Size 1.375 "
Net Weight 0.345 lbs
Gross Weight 0.43 lbs