Series Information
| Manufacturer Part Number | H10082HCLL |
|---|---|
| Manufacturer | Integra |
| Family Series | Integra Enclosures |
| Description | Enclosure, 10.54in.Hx8.54in.Wx2.66in.D, N4X, Polycarbonate, Hinged Clear Snap Latch Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 2 " |
| Approvals | CE, UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.51 lbs |