Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
H10084HC-6P
Integra Enclosures, Premium Series
Premium Line/Clear Hinge Cover/four
MFG Item Number
H10084HC-6P
This item cannot be canceled or returned
Description
Enclosures, Premium Series
Premium Line/Clear Hinge Cover/four
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
H10084HC-6P |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Premium Line/Clear Hinge Cover/four screw/Feet/6P |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CE, UL |
| Net Weight |
3.5 lbs |
| Gross Weight |
2.83 lbs |
H10084HC-6P
Integra Enclosures, Premium Series