Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
H10084HLL-BLK
Integra Enclosures, Premium Series
Enclosure, Premium Line, Black
MFG Item Number
H10084HLL-BLK
Description
Enclosures, Premium Series
Enclosure, Premium Line, Black
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
H10084HLL-BLK |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
Enclosure, Premium Line, Black |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CE, UL |
| Net Weight |
3.365 lbs |
| Gross Weight |
3.365 lbs |
H10084HLL-BLK
Integra Enclosures, Premium Series