H10086HLL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H10086HLL

Integra Enclosures, Premium Series

H10086HLL

Integra Enclosures, Premium Series
Premium Line
MFG Item Number
H10086HLL
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
H10086HLL
Premium Line

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H10086HLL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Premium Line w/Hinge/Opaque/Stainless Steel Locking Latch/Feet
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CE, UL
Net Weight 3.5 lbs
Gross Weight 3.32 lbs
Alternatives
AM1086L
AM1086L
Allied Moulded Products Enclosures, AM Series
H10086HFLL
H10086HFLL
Integra Enclosures, Premium Series