Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, T&B Series
H100TBF
Thomas & Betts Fittings, T&B Series
1 INCH BULKHEAD FITTING ZINC
This item cannot be canceled or returned
Description
1 INCH BULKHEAD FITTING ZINC
Specifications
Specifications
| Manufacturer Part Number |
H100TBF |
| Manufacturer |
Thomas & Betts |
| Product Series |
T&B |
| Family Series |
Thomas & Betts Fittings, T&B Series |
| Description |
1 Inch Zinc Thru Bulkhead Fitting for Use with Rigid/IMC Conduit |
| Conduit/Cable Type |
RMC (Rigid Metallic Conduit) |
| Trade Size |
1 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 13, NEMA 3R, NEMA 4 |
| Insulated Throat |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.74 lbs |
| Gross Weight |
0.74 lbs |
H100TBF
Thomas & Betts Fittings, T&B Series