H100X084HFT-2
Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H100X084HFT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, 2-Sided LSZH HS Lbl,WH,.5 dia,1000/roll

MFG Item Number
H100X084HFT-2

H100X084HFT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, 2-Sided LSZH HS Lbl,WH,.5 dia,1000/roll

MFG Item Number
H100X084HFT-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Item #
H100X084HFT-2
2-Sided LSZH HS Lbl,WH,.5 dia,1000/roll

Halogen-Free Two-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Can be printed on both sides for improved visibility
  • Meet SAE‑AS5942, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K,Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Meet BS6853; 1999 Vehicle Category 1A for burning behavior and toxic gas emissions; Smoke Density Class II
  • Shrink ratio 2:1
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑22F to 221F (‑30C to 105C)

Specifications

Specifications
Manufacturer Part Number H100X084HFT-2
Manufacturer Panduit
Product Series Halogen-Free Two-Sided Heat Shrink Labels
Family Series Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Description The thermal transfer halogen free heat-shrink label in white is 2-sided with a 1/2 12.7mm diameter and made of flame retardant, low smoke cross-linked polyolefin. It is 1 25.4mm wide and .84 21.3mm high. The heat-shrink sleeve is designed to provide a
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Background Color White
Special Properties Halogen Free, 2-Side Printable
Label Width 0.84 "
Label Height 1 "
Net Weight 2.35 lbs
Gross Weight 2.35 lbs