Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H1022 Eaton Overload Relays, HEATER COIL
H1022 Eaton Overload Relays, HEATER COIL
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Overload Relays |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
H1022 |
| Description |
Eaton Freedom NEMA heater coil, HEATER COIL, Citation and Misc Acce 22 |
| Type |
Heater Coil |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.02 lbs |
H1022
Eaton Overload Relays