Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H1025 Eaton Overload Relays, HEATER COIL
H1025 Eaton Overload Relays, HEATER COIL
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Overload Relays |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
H1025 |
| Description |
Eaton Freedom NEMA heater coil, HEATER COIL, Citation and Misc Acce 25 |
| Type |
Heater Coil |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
H1025
Eaton Overload Relays