H1033DC
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1033DC

Eaton's Crouse-Hinds series Bushings

H1033DC

Eaton's Crouse-Hinds series Bushings
1 INSULATED BUSHING 150 DEGREES C
MFG Item Number
H1033DC
More specs
This item cannot be canceled or returned

Obsolete

Description

Bushings, Series
Item #
H1033DC
1 INSULATED BUSHING 150 DEGREES C

Series Information

Specifications

Specifications
Manufacturer Part Number H1033DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Zinc die cast, 150°C, Threaded, 1
Temperature Rating 302 °F
Mounting Threaded
Composition Die Cast Zinc
Trade Size 1 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Net Weight 0.05 lbs
Gross Weight 0.05 lbs