H1038DC
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1038DC

Eaton's Crouse-Hinds series Bushings

H1038DC

Eaton's Crouse-Hinds series Bushings
3 INSULATED BUSHING 150 DEGREES C
MFG Item Number
H1038DC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Bushings, Series
Item #
H1038DC
3 INSULATED BUSHING 150 DEGREES C

Series Information

Specifications

Specifications
Manufacturer Part Number H1038DC
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Zinc die cast, 150°C, Threaded, 3
Hazardous Location No
Temperature Rating 150 °C
Mounting Threaded
Composition Die Cast Zinc
Trade Size 3 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) 
Net Weight 0.33 lbs
Gross Weight 0.33 lbs