Series Information
| Manufacturer Part Number | H10T2B |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 10 HP, 1800 RPM, 215T |
| Type | Definite Purpose, Hostile Duty |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 27.7 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Net Weight | 175 lbs |
| Gross Weight | 175 lbs |