H11D
Veris Industries Protection Relays, H11D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H11D Veris Industries Protection Relays, H11D Series, Current Switch,Split Core,Auto Set,

MFG Item Number
H11D

H11D Veris Industries Protection Relays, H11D Series, Current Switch,Split Core,Auto Set,

MFG Item Number
H11D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, H11D Series
Item #
H11D
Current Switch,Split Core,Auto Set,

H11D Series Information

  • Backlit LCD
  • Simplified troubleshooting
  • Microcontrollerbased learning technology
  • Slide‑switch selectable trip point limits
  • Automatic calibration
  • Reset function

APPLICATIONS:
  • HVAC fans,pumps,and blowers
  • Monitoring status of industrial process equipment

The Hawkeye TruStat H11D is a microprocessor based,self‑learning,self‑calibrating current switch.It is designed for user ease,providing calibration‑free status for both under and overcurrent,an LCD display,and slide‑switch selectable trip point limits.At initial power‑up,the H11D automatically learns the average current on the line with no action required by the installer.Once a current is learned,the switch monitors for changes in current greater than the selected range.

Specifications

Specifications
Manufacturer Part Number H11D
Manufacturer Veris Industries
Product Series H11D
Family Series Veris Industries Protection Relays, H11D Series
Description Current Switch,Split Core,Auto Set, LCD Display
Enclosure Split Core
Terminals Front
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Response Time 1,000 ms
Status Indicator Yes
Frequency 50-60 Hz
Approvals CE, cULus
Comments Auto Calibration with LCD Display
Net Weight 0 lbs
Gross Weight 0 lbs