Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H12-03B Eaton's Bussmann series Industrial Accessories, Hndl,1,3R,12 Black Pstl
H12-03B Eaton's Bussmann series Industrial Accessories, Hndl,1,3R,12 Black Pstl
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
Manufacturer Part Number
H12-03B
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Industrial Accessories
Description
Eaton Bussmann series H12 front operated handle, Front-Operated Pistol Handle, External, front-operated, Padlockable, defeatable, 60 A, Black, Used with NEMA 1, 3R, and 12 disconnect switches
Length
3 "
Padlockable
Yes
Color
Black
Defeatable
Yes
Operator Type
External Front Handle
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
H12-03B
Eaton's Bussmann series Industrial Accessories