H120
Veris Industries Protection Relays, H120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H120

Veris Industries Protection Relays, H120 Series

H120

Veris Industries Protection Relays, H120 Series
Enclosed Relay,Current Switch 20A,
MFG Item Number
H120
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, H120 Series
Item #
H120
Enclosed Relay,Current Switch 20A,

H120 Series Information

  • Current switch and relay are in series
  • Nipple mount
  • Relay coil LED
  • 0.1A turn‑on
  • NEMA 1 rated

APPLICATIONS:
  • Unit ventilators
  • Fan coil units
  • Exhaust fans
  • Fan terminal units
  • Fractional HP motors
  • Light resistive loads

The H120 and H120NC offer a fixed current switch and SPST relay in a single externally mounted housing.Combining the current sensor and relay in one easy‑to‑install package eliminates the need to fit multiple devices into small electrical enclosures and simplifies the installation.Remove the labor associated with installing a separate current sensor.

Specifications

Specifications
Manufacturer Part Number H120
Manufacturer Veris Industries
Product Series H120
Family Series Veris Industries Protection Relays, H120 Series
Description Enclosed Relay,Current Switch 20A, Fixed
Output Signal Normally Open
Output Rating 0.1 A @ 30 VAC/VDC
Status Indicator Yes
Approvals cULus
Net Weight 0.4 lbs
Gross Weight 0.4 lbs