H1210CSO-RPL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1210CSO-RPL Integra Enclosures, Replacement Screw Cover w/gasket

MFG Item Number
H1210CSO-RPL

H1210CSO-RPL Integra Enclosures, Replacement Screw Cover w/gasket

MFG Item Number
H1210CSO-RPL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
H1210CSO-RPL
Replacement Screw Cover w/gasket

Series Information

Specifications

Specifications
Manufacturer Part Number H1210CSO-RPL
Manufacturer Integra
Family Series Integra Enclosures
Description Replacement Screw Cover w/gasket
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 12 "
Nominal Width 10 "
Comments Replacement Screw Cover with Gasket
Net Weight 1 lb
Gross Weight 1.25 lbs