H12448U42WH
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H12448U42WH

Hammond Manufacturing Enclosures

H12448U42WH

Hammond Manufacturing Enclosures
48U 24W 42D SERVER CABINET
MFG Item Number
H12448U42WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
H12448U42WH
48U 24W 42D SERVER CABINET

Series Information

Specifications

Specifications
Manufacturer Part Number H12448U42WH
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 48U 24W 42D SERVER CABINET
Material Steel
Composition Metallic
Max Rack Units 48U
Cover Design Surface Mounted
Approvals UL
Comments Color: White
Net Weight 306 lbs
Gross Weight 306 lbs