H1258
Marsh Panel Meters & Gauges, Precision Service Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1258 Marsh Panel Meters & Gauges, Precision Service Series, Gauge

MFG Item Number
H1258

H1258 Marsh Panel Meters & Gauges, Precision Service Series, Gauge

MFG Item Number
H1258
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Precision Service Series
Item #
H1258
Gauge

Precision Service Series Information

  • Liquid‑filled or dry
  • Available pressure ranges to 10,000 psi
  • Safety glass window

Stainless steel case with copper alloy internals. Ideal for heavy duty service in industrial and commercial environments. Field fillable. Typical applications include industrial machinery, oil field equipment and controls, wellheads, pipeline and general industrial.

Specifications

Specifications
Manufacturer Part Number H1258
Manufacturer Marsh
Product Series Precision Service
Family Series Marsh Panel Meters & Gauges, Precision Service Series
Description Gauge
Range 0-300 psi
Case Size 3.5 "
Case Material Steel
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Single Scale: psi
Window Composition Glass
Filler Medium Dry
Net Weight 1.35 lbs
Gross Weight 1.475 lbs