Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H12WD4825PG-10 Crydom Relays, H1 Series, SSR,Panel Mount, IP00, 660VAC/25A,
MFG Item Number
H12WD4825PG-10
H12WD4825PG-10 Crydom Relays, H1 Series, SSR,Panel Mount, IP00, 660VAC/25A,
MFG Item Number
H12WD4825PG-10
This item cannot be canceled or returned
Description
SSR,Panel Mount, IP00, 660VAC/25A,
4~32 VDC Input 48~530 VAC, 25~90A Output Zero Cross & Random Switching UL E116949 Panel Mount The H1 Series relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking and are available with either AC or DC input control.
Specifications
Specifications
Manufacturer Part Number
H12WD4825PG-10
Manufacturer
Crydom
Product Series
H1
Family Series
Crydom Relays, H1 Series
Description
SSR,Panel Mount, IP00, 660VAC/25A, DC In, Instantaneous, IOP, LED
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
12 VDC, 24 VDC, 4-32 VDC
Input Polarity
DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
25 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Random/Instantaneous
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.1625 lbs
Gross Weight
0.1625 lbs
H12WD4825PG-10
Crydom Relays, H1 Series